Work Platform, 5 in to 8 in H, 19 in W, 48 in D, Steel, 800 lb Load Capacity

  • Mfr # 1AWP1948A8 A5-8 B1 C2 P1

  • Zoro # G6875181


product price:  $354.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Platform Height
5 in to 8 in
Platform Width
19 in
Platform Depth
48 in
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AWP1948A8 A5-8 B1 C2 P1
Zoro #
G6875181
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
5 in to 8 in
Platform Width
19 in
Platform Depth
48 in
Overall Height
8 in
Base Depth
48 in
Base Length
48 in
Base Width
19 in
Bottom Width
19 in
Step Depth
19 in
Step Width
19 in
Overall Height - Maximum
8 in
Platform Height - Maximum
8 in
Height Adjustability
Adjustable Height
Platform Height - Minimum
5 in

Details

Item
Work Platform
Material
Steel
Color
Yellow
Finish
Powder Coated
Load Capacity
800 lb
Step Tread
Anti-Fatigue Mat
Handrails Included
No
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Includes
Ergo Mat
Number of Legs
4
Platform Style
Quad Access
Number of Guard Rails
0
Ladder Tread
Anti-Fatigue Mat
Number of Steps
1
Work Platform Item
Single Step Platform
Standards
ANSI, OSHA Compliant
Number of Handrails
0
Mobility
Stationary
Assembly
Assembled
Includes Handrails
Handrails Not Included
Number of Access Sides
1
Locking Mechanism
No Locking Mechanism
Tread Type
Antifatigue Mat
Folding
Not Foldable
Weight
42 lb
Use Location
Indoor
Exit Direction
Forward, Left, Right, Side Step, Rear
Load Capacity - Maximum
800 lb

Description

Single Step Platform, Material Steel, Platform Style Quad Access, Platform Height 5 in to 8 in, Load Capacity 800 lb, Base Depth 48 in, Bottom Width 19 in, Platform Depth 48 in, Platform Width 19 in, Overall Height 8 in, Handrail Height Not Applicable, Number of Guard Rails 0, Number of Legs 4, Number of Steps 1, Step Width 19 in, Step Depth 19 in, Climbing Angle Not Applicable, Step Tread Anti-Fatigue Mat, Color Yellow, Finish Powder Coated, Standards ANSI, OSHA Compliant, Includes Ergo Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.