Work Platform, 5 in to 8 in H, 24 in W, 36 in D, Aluminum, 800 lb Load Capacity

  • Mfr # 1AAWP2436A8 A5-8 B1 P6

  • Zoro # G6409496


product price:  $682.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Platform Height
5 in to 8 in
Platform Width
24 in
Platform Depth
36 in
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AAWP2436A8 A5-8 B1 P6
Zoro #
G6409496
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
5 in to 8 in
Platform Width
24 in
Platform Depth
36 in
Overall Height
8 in
Base Depth
36 in
Base Length
36 in
Base Width
24 in
Step Width
24 in
Bottom Width
24 in
Step Depth
24 in
Platform Height - Maximum
8 in
Platform Height - Minimum
5 in
Overall Height - Maximum
8 in
Height Adjustability
Adjustable Height

Details

Item
Work Platform
Material
Aluminum
Color
Natural
Finish
Brightened
Load Capacity
800 lb
Step Tread
Anti-Fatigue Mat
Handrails Included
No
Number of Steps
1
Includes
Ergo Mat
Work Platform Item
Single Step Platform
Standards
OSHA Compliant
Number of Legs
4
Platform Style
Quad Access
Number of Guard Rails
0
Ladder Tread
Anti-Fatigue Mat
Series
AWP
Folding
Not Foldable
Load Capacity - Maximum
800 lb
Assembly
Assembled
Locking Mechanism
No Locking Mechanism
Number of Handrails
0
Weight
23 lb
Mobility
Stationary
Use Location
Indoor
Exit Direction
Forward, Left, Right, Side Step, Rear
Number of Access Sides
4
Tread Type
Antifatigue Mat
Includes Handrails
Handrails Not Included

Description

Single Step Platform, Material Aluminum, Platform Style Quad Access, Platform Height 5 in to 8 in, Load Capacity 800 lb, Base Depth 36 in, Bottom Width 24 in, Platform Depth 36 in, Platform Width 24 in, Overall Height 8 in, Handrail Height Not Applicable, Number of Guard Rails 0, Number of Legs 4, Number of Steps 1, Step Width 24 in, Step Depth 24 in, Climbing Angle Not Applicable, Step Tread Anti-Fatigue Mat, Color Silver, Finish Brightened, Standards OSHA Compliant, Includes Ergo Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.