Work Platform, 5 in to 8 in H, 24 in W, 36 in D, Stainless Steel, 800 lb Load Capacity

  • Mfr # 1SAWP2436A8 A5-8 B1 P6

  • Zoro # G6962006


product price:  $960.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Platform Height
5 in to 8 in
Platform Width
24 in
Platform Depth
36 in
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1SAWP2436A8 A5-8 B1 P6
Zoro #
G6962006
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
5 in to 8 in
Platform Width
24 in
Platform Depth
36 in
Overall Height
8 in
Base Depth
36 in
Base Length
36 in
Base Width
24 in
Bottom Width
24 in
Step Depth
24 in
Step Width
24 in
Platform Height - Maximum
8 in
Height Adjustability
Adjustable Height
Overall Height - Maximum
8 in
Platform Height - Minimum
5 in

Details

Item
Work Platform
Material
Stainless Steel
Color
Natural
Finish
Blasted Satin
Load Capacity
800 lb
Step Tread
Anti-Fatigue Mat
Handrails Included
No
Work Platform Item
Single Step Platform
Standards
ANSI, OSHA Compliant
Number of Steps
1
Includes
Ergo Mat
Number of Guard Rails
0
Ladder Tread
Anti-Fatigue Mat
Platform Style
Quad Access
Number of Legs
4
Series
AWP
Number of Handrails
0
Folding
Not Foldable
Number of Access Sides
1
Assembly
Assembled
Weight
39 lb
Load Capacity - Maximum
800 lb
Exit Direction
Forward, Left, Right, Side Step, Rear
Use Location
Indoor
Mobility
Stationary
Includes Handrails
Handrails Not Included
Locking Mechanism
No Locking Mechanism
Tread Type
Antifatigue Mat

Description

Single Step Platform, Material Stainless Steel, Platform Style Quad Access, Platform Height 5 in to 8 in, Load Capacity 800 lb, Base Depth 36 in, Bottom Width 24 in, Platform Depth 36 in, Platform Width 24 in, Overall Height 8 in, Handrail Height Not Applicable, Number of Guard Rails 0, Number of Legs 4, Number of Steps 1, Step Width 24 in, Step Depth 24 in, Climbing Angle Not Applicable, Step Tread Anti-Fatigue Mat, Color Silver, Finish Satin, Standards ANSI, OSHA Compliant, Includes Ergo Mat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.