Work Platform, 5 in to 8 in H, 24 in W, 48 in D, Stainless Steel, 800 lb Load Capacity

  • Mfr # 1SAWP2448A8 A5-8 B1 P6
  • Zoro # G6593596
product price: 
$
1,081.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Platform Height
5 in to 8 in
Platform Width
24 in
Platform Depth
48 in
Overall Height
8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1SAWP2448A8 A5-8 B1 P6
Zoro #
G6593596
UPC #
-
Country of Origin
United States
Item
Work Platform
Material
Stainless Steel
Color
Silver
Finish
Satin
Load Capacity
800 lb
Step Tread
Anti-Fatigue Mat
Handrails Included
No
Includes
Ergo Mat
Platform Style
Quad Access
Ladder Tread
Anti-Fatigue Mat
Number of Steps
1
Number of Legs
4
Standards
ANSI, OSHA Compliant
Work Platform Item
Single Step Platform
Number of Guard Rails
0
Series
AWP
Tread Type
Antifatigue Mat
Number of Handrails
0
Includes Handrails
Handrails Not Included
Weight
49 lb
Mobility
Stationary
Locking Mechanism
No Locking Mechanism
Number of Access Sides
1
Assembly
Assembled
Folding
Not Foldable
Load Capacity - Maximum
800 lb
Use Location
Indoor
Exit Direction
Forward, Left, Right, Side Step, Rear
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Platform Height
5 in to 8 in
Platform Width
24 in
Platform Depth
48 in
Overall Height
8 in
Base Depth
48 in
Base Length
48 in
Base Width
24 in
Bottom Width
24 in
Step Depth
24 in
Step Width
24 in
Platform Height - Maximum
8 in
Platform Height - Minimum
5 in
Height Adjustability
Adjustable Height
Overall Height - Maximum
8 in

Description

Single Step Platform, Material Stainless Steel, Platform Style Quad Access, Platform Height 5 in to 8 in, Load Capacity 800 lb, Base Depth 48 in, Bottom Width 24 in, Platform Depth 48 in, Platform Width 24 in, Overall Height 8 in, Handrail Height Not Applicable, Number of Guard Rails 0, Number of Legs 4, Number of Steps 1, Step Width 24 in, Step Depth 24 in, Climbing Angle Not Applicable, Step Tread Anti-Fatigue Mat, Color Silver, Finish Satin, Standards ANSI, OSHA Compliant, Includes Ergo Mat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products