Work Platform, 5 in to 8 in H, 24 in W, 96 in D, Stainless Steel, 800 lb Load Capacity

  • Mfr # 1SAWP2496A8 A5-8 B1 P6
  • Zoro # G7202797
product price: 
$
1,548.99
/ea
Additional $365.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel
Platform Height
5 in to 8 in
Platform Width
24 in
Platform Depth
96 in
Overall Height
8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1SAWP2496A8 A5-8 B1 P6
Zoro #
G7202797
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
5 in to 8 in
Platform Width
24 in
Platform Depth
96 in
Overall Height
8 in
Base Depth
96 in
Base Length
96 in
Base Width
24 in
Step Depth
24 in
Step Width
24 in
Bottom Width
24 in
Overall Height - Maximum
8 in
Height Adjustability
Adjustable Height
Platform Height - Maximum
8 in
Platform Height - Minimum
5 in

Details

Item
Work Platform
Material
Stainless Steel
Color
Silver
Finish
Satin
Load Capacity
800 lb
Step Tread
Anti-Fatigue Mat
Handrails Included
No
Platform Style
Quad Access
Number of Guard Rails
0
Standards
ANSI, OSHA Compliant
Work Platform Item
Single Step Platform
Includes
Ergo Mat
Number of Steps
1
Number of Legs
6
Ladder Tread
Anti-Fatigue Mat
Series
AWP
Use Location
Indoor
Number of Handrails
0
Includes Handrails
Handrails Not Included
Mobility
Stationary
Locking Mechanism
No Locking Mechanism
Folding
Not Foldable
Load Capacity - Maximum
800 lb
Exit Direction
Forward, Left, Right, Side Step, Rear
Assembly
Assembled
Tread Type
Antifatigue Mat
Number of Access Sides
1
Weight
96 lb
Shell Material
Stainless Steel
Wire Color
Silver

Description

Single Step Platform, Material Stainless Steel, Platform Style Quad Access, Platform Height 5 in to 8 in, Load Capacity 800 lb, Base Depth 96 in, Bottom Width 24 in, Platform Depth 96 in, Platform Width 24 in, Overall Height 8 in, Handrail Height Not Applicable, Number of Guard Rails 0, Number of Legs 6, Number of Steps 1, Step Width 24 in, Step Depth 24 in, Climbing Angle Not Applicable, Step Tread Anti-Fatigue Mat, Color Silver, Finish Satin, Standards ANSI, OSHA Compliant, Includes Ergo Mat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.