Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Platform, 5 Step, Steel, 86In. H.

  • Mfr # 5WP2424RA3B4B8AC2P6

  • Zoro # G0999750


product price: $814.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Platform Height
50 in
Overall Height
7 ft 2 in
Load Capacity
800 lb
Material
Steel
Ladder Actuation
Step Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5WP2424RA3B4B8AC2P6
Zoro #
G0999750
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Overall Height
7 ft 2 in
Base Depth
58 in
Platform Depth
24 in
Bottom Width
28 in
Step Depth
7 in
Platform Width
24 in
Step Width
24 in
Handrail Height
3 ft
Base Width
28 in
Base Length
58 in
Overall Height - Maximum
7.2 ft
Platform Height - Maximum
4.2 ft
Height Adjustability
Fixed Height

Details

Load Capacity
800 lb
Material
Steel
Item
Work Platform
Ladder Actuation
Step Lock
Ladder Tread
Serrated
Step Tread
Serrated
Climbing Angle
50 Degrees
Color
Yellow
Finish
Powder Coated
Number of Legs
2
Work Platform Item
Single Access Rolling Platform
Platform Style
Single Access
Number of Modular Decks
0
Number of Guard Rails
0
Number of Steps
5
Standards
ANSI, OSHA Compliant
Handrails Included
Yes
Series
WP
Weight
130 lb
Mobility
Rolling
Locking Mechanism
Foot-Activated Step Lock
Use Location
Indoor
Tread Type
Serrated
Folding
Not Foldable
Load Capacity - Maximum
800 lb
Includes Handrails
Handrails Included
Assembly
Assembled
Number of Access Sides
1

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 50 in, Load Capacity 800 lb, Number of Modular Decks 0, Base Depth 58 in, Bottom Width 28 in, Platform Depth 24 in, Platform Width 24 in, Overall Height 7 ft 2 in, Handrail Height 3 ft, Number of Guard Rails 0, Number of Legs 2, Number of Steps 5, Step Width 24 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Yellow, Finish Powder Coated, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.