Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Platform, 5 Step, Steel, 86In. H.

  • Mfr # 5WP2460RA3B4B8AC2P6

  • Zoro # G3488208


product price: $1,118.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
50 in
Overall Height
7 ft 2 in
Platform Depth
60 in
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5WP2460RA3B4B8AC2P6
Zoro #
G3488208
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Overall Height
7 ft 2 in
Platform Depth
60 in
Platform Width
24 in
Base Depth
94 in
Bottom Width
28 in
Handrail Height
3 ft
Step Width
24 in
Step Depth
7 in
Base Length
94 in
Base Width
28 in
Height Adjustability
Fixed Height
Overall Height - Maximum
7.2 ft
Platform Height - Maximum
4.2 ft

Details

Work Platform Item
Single Access Rolling Platform
Load Capacity
800 lb
Material
Steel
Color
Yellow
Item
Work Platform
Handrails Included
Yes
Ladder Actuation
Step Lock
Number of Legs
2
Finish
Powder Coated
Step Tread
Serrated
Climbing Angle
50 Degrees
Number of Guard Rails
0
Number of Modular Decks
0
Standards
ANSI, OSHA Compliant
Ladder Tread
Serrated
Number of Steps
5
Platform Style
Single Access
Series
WP
Weight
188 lb
Mobility
Rolling
Locking Mechanism
Foot-Activated Step Lock
Folding
Not Foldable
Includes Handrails
Handrails Included
Number of Access Sides
1
Tread Type
Serrated
Load Capacity - Maximum
800 lb
Use Location
Indoor
Assembly
Assembled

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 50 in, Load Capacity 800 lb, Number of Modular Decks 0, Base Depth 94 in, Bottom Width 28 in, Platform Depth 60 in, Platform Width 24 in, Overall Height 7 ft 2 in, Handrail Height 3 ft, Number of Guard Rails 0, Number of Legs 2, Number of Steps 5, Step Width 24 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Yellow, Finish Powder Coated, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.