Work Platform, 6 in to 9 in H, 24 in W, 60 in D, Steel, 800 lb Load Capacity

  • Mfr # 1AWP2460A3 A6-9 B8 C1 P6

  • Zoro # G9002052


product price:  $379.99
/ea
Additional $305.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Platform Height
6 in to 9 in
Platform Width
24 in
Platform Depth
60 in
Overall Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1AWP2460A3 A6-9 B8 C1 P6
Zoro #
G9002052
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
6 in to 9 in
Platform Width
24 in
Platform Depth
60 in
Overall Height
9 in
Base Depth
60 in
Base Length
60 in
Base Width
24 in
Step Width
24 in
Bottom Width
24 in
Step Depth
24 in
Overall Width
24"
Platform Height - Minimum
6 in
Platform Height - Maximum
9 in
Height Adjustability
Adjustable Height
Overall Height - Maximum
9 in

Details

Item
Work Platform
Material
Steel
Color
Gray
Finish
Powder Coated
Load Capacity
800 lb
Step Tread
Serrated
Handrails Included
No
Ladder Tread
Serrated
Includes
2-1/2 in Rubber Pads
Number of Steps
1
Platform Style
Quad Access
Standards
OSHA Compliant
Work Platform Item
Single Step Platform
Number of Legs
4
Weight
55 lb
Load Capacity - Maximum
800 lb
Assembly
Assembled
Includes Handrails
Handrails Not Included
Use Location
Indoor
Mobility
Stationary
Folding
Not Foldable
Number of Access Sides
4
Number of Handrails
0
Tread Type
Serrated
Exit Direction
Forward, Left, Right, Side Step, Rear
Locking Mechanism
No Locking Mechanism

Description

Single Step Platform, Material Steel, Platform Style Quad Access, Platform Height 6 in to 9 in, Load Capacity 800 lb, Base Depth 60 in, Bottom Width 24 in, Platform Depth 60 in, Platform Width 24 in, Overall Height 9 in, Handrail Height Not Applicable, Number of Legs 4, Number of Steps 1, Step Width 24 in, Step Depth 24 in, Climbing Angle Not Applicable, Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA Compliant, Includes 2-1/2 in Rubber Pads, Handrails Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.