Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Platform, 6 Step, Steel, 96In. H.

  • Mfr # 6WP3624RA3B4B8AC2P6

  • Zoro # G3487736


product price: $1,336.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
60 in
Overall Height
8 ft
Load Capacity
800 lb
Platform Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6WP3624RA3B4B8AC2P6
Zoro #
G3487736
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Overall Height
8 ft
Platform Depth
24 in
Platform Width
36 in
Base Depth
67 in
Bottom Width
40 in
Handrail Height
3 ft
Step Width
36 in
Step Depth
7 in
Base Length
67 in
Base Width
40 in
Platform Height - Maximum
5 ft
Height Adjustability
Fixed Height
Overall Height - Maximum
8 ft

Details

Work Platform Item
Single Access Rolling Platform
Load Capacity
800 lb
Color
Yellow
Material
Steel
Item
Work Platform
Handrails Included
Yes
Climbing Angle
50 Degrees
Number of Modular Decks
0
Standards
ANSI, OSHA Compliant
Number of Guard Rails
0
Platform Style
Single Access
Step Tread
Serrated
Ladder Tread
Serrated
Number of Steps
6
Ladder Actuation
Step Lock
Number of Legs
2
Finish
Powder Coated
Series
WP
Weight
185 lb
Number of Handrails
3
Mobility
Rolling
Includes Handrails
Handrails Included
Folding
Not Foldable
Tread Type
Serrated
Locking Mechanism
Foot-Activated Step Lock
Use Location
Indoor
Load Capacity - Maximum
800 lb
Assembly
Assembled
Number of Access Sides
1

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 60 in, Load Capacity 800 lb, Number of Modular Decks 0, Base Depth 67 in, Bottom Width 40 in, Platform Depth 24 in, Platform Width 36 in, Overall Height 8 ft, Handrail Height 3 ft, Number of Guard Rails 0, Number of Legs 2, Number of Steps 6, Step Width 36 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Yellow, Finish Powder Coated, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.