Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Platform, 6 Step, Steel, 96In. H.

  • Mfr # 6WP3660RA3B4B8AC2P6

  • Zoro # G3487709


product price: $1,470.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Platform Height
60 in
Work Platform Item
Single Access Rolling Platform
Overall Height
8 ft
Platform Depth
60 in
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6WP3660RA3B4B8AC2P6
Zoro #
G3487709
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Overall Height
8 ft
Platform Depth
60 in
Platform Width
36 in
Base Depth
102 in
Bottom Width
40 in
Step Depth
7 in
Handrail Height
3 ft
Step Width
36 in
Base Length
102 in
Base Width
40 in
Platform Height - Maximum
5 ft
Overall Height - Maximum
8 ft
Height Adjustability
Fixed Height

Details

Work Platform Item
Single Access Rolling Platform
Load Capacity
800 lb
Material
Steel
Color
Yellow
Item
Work Platform
Handrails Included
Yes
Number of Modular Decks
0
Climbing Angle
50 Degrees
Number of Guard Rails
0
Step Tread
Serrated
Platform Style
Single Access
Standards
ANSI, OSHA Compliant
Ladder Actuation
Step Lock
Finish
Powder Coated
Number of Steps
6
Ladder Tread
Serrated
Number of Legs
2
Series
WP
Weight
262 lb
Mobility
Rolling
Use Location
Indoor
Tread Type
Serrated
Assembly
Assembled
Locking Mechanism
Foot-Activated Step Lock
Folding
Not Foldable
Load Capacity - Maximum
800 lb
Number of Handrails
3
Number of Access Sides
1
Includes Handrails
Handrails Included

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 60 in, Load Capacity 800 lb, Number of Modular Decks 0, Base Depth 102 in, Bottom Width 40 in, Platform Depth 60 in, Platform Width 36 in, Overall Height 8 ft, Handrail Height 3 ft, Number of Guard Rails 0, Number of Legs 2, Number of Steps 6, Step Width 36 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Yellow, Finish Powder Coated, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.