Work Platform, 9 in to 14 in H, 24 in W, 96 in D, Steel, 800 lb Load Capacity

  • Mfr # 1AWP2496A8 A9-14 B1 C2 P6

  • Zoro # G6791172


product price:  $873.99
/ea
Item requires special delivery charges. A $465.00 per item surcharge will be applied.

Key Features

Material
Steel
Platform Height
9 in to 14 in
Platform Width
24 in
Platform Depth
96 in
Overall Height
1 ft 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1AWP2496A8 A9-14 B1 C2 P6
Zoro #
G6791172
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
9 in to 14 in
Platform Width
24 in
Platform Depth
96 in
Overall Height
1 ft 2 in
Base Depth
96 in
Base Length
96 in
Base Width
24 in
Bottom Width
24 in
Step Width
24 in
Step Depth
24 in
Platform Height - Minimum
9 in
Height Adjustability
Adjustable Height
Overall Height - Maximum
14 in
Platform Height - Maximum
14 in

Details

Item
Work Platform
Material
Steel
Color
Yellow
Finish
Powder Coated
Load Capacity
800 lb
Step Tread
Anti-Fatigue Mat
Handrails Included
No
Work Platform Item
Single Step Platform
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Number of Steps
1
Number of Guard Rails
0
Ladder Tread
Anti-Fatigue Mat
Standards
ANSI, OSHA Compliant
Includes
Ergo Mat
Platform Style
Quad Access
Number of Legs
6
Series
AWP
Tread Type
Antifatigue Mat
Use Location
Indoor
Number of Access Sides
1
Includes Handrails
Handrails Not Included
Load Capacity - Maximum
800 lb
Mobility
Stationary
Number of Handrails
0
Assembly
Assembled
Locking Mechanism
No Locking Mechanism
Folding
Not Foldable
Weight
99 lb
Exit Direction
Forward, Left, Right, Side Step, Rear

Description

Single Step Platform, Material Steel, Platform Style Quad Access, Platform Height 9 in to 14 in, Load Capacity 800 lb, Base Depth 96 in, Bottom Width 24 in, Platform Depth 96 in, Platform Width 24 in, Overall Height 1 ft 2 in, Handrail Height Not Applicable, Number of Guard Rails 0, Number of Legs 6, Number of Steps 1, Step Width 24 in, Step Depth 24 in, Climbing Angle Not Applicable, Step Tread Anti-Fatigue Mat, Color Yellow, Finish Powder Coated, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.