Zoro Homepage

Work Platform, Dual Access, Steel, 30 In H

  • Mfr # 3DWP3684RA3B4CC1P6

  • Zoro # G9930514


product price: $1,784.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Work Platform Item
Dual Access Rolling Platform
Platform Height
30 in
Overall Height
5 ft 6 in
Material
Steel
Overall Width
40"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3DWP3684RA3B4CC1P6
Zoro #
G9930514
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Overall Height
5 ft 6 in
Overall Width
40"
Platform Depth
84 in
Platform Width
36 in
Base Depth
111 in
Bottom Width
40 in
Step Depth
7 in
Step Width
36 in
Handrail Height
3 ft
Base Width
40 in
Base Length
111 in
Overall Height - Maximum
5.5 ft
Platform Height - Maximum
2.5 ft
Height Adjustability
Fixed Height

Details

Work Platform Item
Dual Access Rolling Platform
Item
Mobile Work Platform
Material
Steel
Color
Gray
Load Capacity
800 lb
Handrails Included
Yes
Ladder Actuation
Step Lock
Includes
2-1/2 in Rubber Pads
Climbing Angle
59 Degrees
Standards
ANSI, OSHA Compliant
Ladder Tread
Serrated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Number of Legs
4
Number of Guard Rails
6
Number of Steps
3
Step Tread
Serrated
Platform Style
Dual Access
Finish
Powder Coated
Series
WP
Weight
314 lb
Locking Mechanism
Foot-Activated Step Lock
Folding
Not Foldable
Use Location
Indoor
Number of Handrails
2
Assembly
Partially Assembled
Includes Handrails
Handrails Included
Number of Access Sides
2
Tread Type
Serrated
Load Capacity - Maximum
800 lb
Mobility
Rolling

Description

Dual Access Rolling Platform, Material Steel, Platform Style Dual Access, Platform Height 30 in, Load Capacity 800 lb, Base Depth 111 in, Bottom Width 40 in, Platform Depth 84 in, Platform Width 36 in, Overall Height 5 ft 6 in, Handrail Height 3 ft, Number of Guard Rails 6, Number of Legs 4, Number of Steps 3, Step Width 36 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA Compliant, Includes 2-1/2 in Rubber Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.