Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Platform, Dual Access, Steel, 40 In H

  • Mfr # 4DWP3684RA3B4CC1P6

  • Zoro # G9930435


product price: $1,988.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Work Platform Item
Dual Access Rolling Platform
Platform Height
40 in
Overall Height
6 ft 4 in
Material
Steel
Overall Width
40"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4DWP3684RA3B4CC1P6
Zoro #
G9930435
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Overall Height
6 ft 4 in
Overall Width
40"
Platform Depth
84 in
Platform Width
36 in
Base Depth
123 in
Bottom Width
40 in
Handrail Height
3 ft
Step Width
36 in
Step Depth
7 in
Base Width
40 in
Base Length
123 in
Overall Height - Maximum
6.3 ft
Height Adjustability
Fixed Height
Platform Height - Maximum
3.3 ft

Details

Item
Mobile Work Platform
Work Platform Item
Dual Access Rolling Platform
Material
Steel
Color
Gray
Load Capacity
800 lb
Handrails Included
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Step Tread
Serrated
Number of Legs
4
Standards
ANSI, OSHA Compliant
Number of Guard Rails
6
Ladder Actuation
Step Lock
Number of Steps
4
Climbing Angle
59 Degrees
Ladder Tread
Serrated
Finish
Powder Coated
Platform Style
Dual Access
Includes
2-1/2 in Rubber Pads
Series
DWP
Weight
347 lb
Use Location
Indoor
Locking Mechanism
Foot-Activated Step Lock
Number of Handrails
2
Number of Access Sides
2
Mobility
Rolling
Folding
Not Foldable
Tread Type
Serrated
Includes Handrails
Handrails Included
Load Capacity - Maximum
800 lb
Assembly
Partially Assembled

Description

Dual Access Rolling Platform, Material Steel, Platform Style Dual Access, Platform Height 40 in, Load Capacity 800 lb, Base Depth 123 in, Bottom Width 40 in, Platform Depth 84 in, Platform Width 36 in, Overall Height 6 ft 4 in, Handrail Height 3 ft, Number of Guard Rails 6, Number of Legs 4, Number of Steps 4, Step Width 36 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA Compliant, Includes 2-1/2 in Rubber Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.