Zoro Homepage

Work Platform, Dual Access, Steel, 60 In H

  • Mfr # 6DWP2472RA3B4CC1P6

  • Zoro # G9930322


product price: $1,793.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Work Platform Item
Dual Access Rolling Platform
Platform Height
60 in
Overall Height
8 ft
Material
Steel
Overall Width
28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6DWP2472RA3B4CC1P6
Zoro #
G9930322
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Overall Height
8 ft
Overall Width
28"
Platform Depth
72 in
Platform Width
24 in
Base Depth
135 in
Bottom Width
28 in
Step Width
24 in
Handrail Height
3 ft
Step Depth
7 in
Base Width
28 in
Base Length
135 in
Height Adjustability
Fixed Height
Overall Height - Maximum
8 ft
Platform Height - Maximum
5 ft

Details

Item
Mobile Work Platform
Work Platform Item
Dual Access Rolling Platform
Material
Steel
Color
Gray
Load Capacity
800 lb
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Ladder Actuation
Step Lock
Step Tread
Serrated
Number of Guard Rails
6
Finish
Powder Coated
Number of Legs
4
Ladder Tread
Serrated
Number of Steps
6
Climbing Angle
59 Degrees
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Platform Style
Dual Access
Includes
2-1/2 in Rubber Pads
Series
DWP
Weight
318 lb
Load Capacity - Maximum
800 lb
Locking Mechanism
Foot-Activated Step Lock
Mobility
Rolling
Includes Handrails
Handrails Included
Number of Handrails
2
Assembly
Partially Assembled
Tread Type
Serrated
Folding
Not Foldable
Number of Access Sides
2
Use Location
Indoor

Description

Dual Access Rolling Platform, Material Steel, Platform Style Dual Access, Platform Height 60 in, Load Capacity 800 lb, Base Depth 135 in, Bottom Width 28 in, Platform Depth 72 in, Platform Width 24 in, Overall Height 8 ft, Handrail Height 3 ft, Number of Guard Rails 6, Number of Legs 4, Number of Steps 6, Step Width 24 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA Compliant, Includes 2-1/2 in Rubber Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.