Zoro Homepage

Work Platform, Dual Access, Steel, 60 In H

  • Mfr # 6DWP3660RA3B4CC1P6

  • Zoro # G9930295


product price: $1,863.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Work Platform Item
Dual Access Rolling Platform
Platform Height
60 in
Overall Height
8 ft
Material
Steel
Overall Width
40"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6DWP3660RA3B4CC1P6
Zoro #
G9930295
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Overall Height
8 ft
Overall Width
40"
Platform Depth
60 in
Platform Width
36 in
Base Depth
123 in
Bottom Width
40 in
Step Depth
7 in
Handrail Height
3 ft
Step Width
36 in
Base Width
40 in
Base Length
123 in
Height Adjustability
Fixed Height
Overall Height - Maximum
8 ft
Platform Height - Maximum
5 ft

Description

Dual Access Rolling Platform, Material Steel, Platform Style Dual Access, Platform Height 60 in, Load Capacity 800 lb, Base Depth 123 in, Bottom Width 40 in, Platform Depth 60 in, Platform Width 36 in, Overall Height 8 ft, Handrail Height 3 ft, Number of Guard Rails 6, Number of Legs 4, Number of Steps 6, Step Width 36 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA Compliant, Includes 2-1/2 in Rubber Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.