Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Platform, Dual Access, Steel, 70 In H

  • Mfr # 7DWP2460RA3B4CC1P6

  • Zoro # G9930252


product price: $1,578.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Work Platform Item
Dual Access Rolling Platform
Platform Height
70 in
Overall Height
8 ft 10 in
Material
Steel
Overall Width
28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7DWP2460RA3B4CC1P6
Zoro #
G9930252
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Overall Height
8 ft 10 in
Overall Width
28"
Platform Depth
60 in
Platform Width
24 in
Base Depth
135 in
Bottom Width
28 in
Handrail Height
3 ft
Step Width
24 in
Step Depth
7 in
Base Length
135 in
Base Width
28 in
Height Adjustability
Fixed Height
Platform Height - Maximum
5.8 ft
Overall Height - Maximum
8.8 ft

Details

Item
Mobile Work Platform
Work Platform Item
Dual Access Rolling Platform
Material
Steel
Color
Gray
Load Capacity
800 lb
Handrails Included
Yes
Number of Steps
7
Includes
2-1/2 in Rubber Pads
Platform Style
Dual Access
Ladder Tread
Serrated
Step Tread
Serrated
Ladder Actuation
Step Lock
Number of Guard Rails
6
Finish
Powder Coated
Standards
ANSI, OSHA Compliant
Climbing Angle
59 Degrees
Number of Legs
4
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Series
DWP
Weight
330 lb
Load Capacity - Maximum
800 lb
Includes Handrails
Handrails Included
Assembly
Partially Assembled
Mobility
Rolling
Tread Type
Serrated
Use Location
Indoor
Locking Mechanism
Foot-Activated Step Lock
Number of Access Sides
2
Number of Handrails
2
Folding
Not Foldable

Description

Dual Access Rolling Platform, Material Steel, Platform Style Dual Access, Platform Height 70 in, Load Capacity 800 lb, Base Depth 135 in, Bottom Width 28 in, Platform Depth 60 in, Platform Width 24 in, Overall Height 8 ft 10 in, Handrail Height 3 ft, Number of Guard Rails 6, Number of Legs 4, Number of Steps 7, Step Width 24 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA Compliant, Includes 2-1/2 in Rubber Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.