Work Platform, Push-Around Drive, 300 lb Load Capacity, 6 ft 6 in Max. Work Height (Discontinued)
- Mfr # ML-256BH P2 25' electro/hydrau
- Zoro # G9849156
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ML-256BH P2 25' electro/hydrau
Zoro #
G9849156
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Height
77-1/2"
Platform Width
24 in
Max. Work Height
31 ft
Max. Platform Height
25 ft 6 in
Stowed Height
78 in
Closed Height
6 ft 6 in
Details
Item
Work Platform
Material
Steel
Load Capacity
300 lb
Drive
Push-Around
Power Source
Battery
Standards
OSHA and ANSI
Description
Work Platform, Drive Push-Around, Power Source Battery, Load Capacity 300 lb, Closed Height 6 ft 6 in, Max. Work Height 31 ft, Platform Width 24 in, Max. Platform Height 25 ft 6 in, Stowed Height 78 in, Standards OSHA and ANSI
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.