Zoro Homepage

Work Platform, Rolling, Steel, 20 In H

  • Mfr # 2WP3648A3B8AC1P6

  • Zoro # G9928782


product price: $475.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
20 in
Overall Height
1 ft 8 in
Material
Steel
Overall Width
40"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WP3648A3B8AC1P6
Zoro #
G9928782
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
20 in
Overall Height
1 ft 8 in
Overall Width
40"
Platform Depth
48 in
Platform Width
36 in
Base Depth
58 in
Bottom Width
40 in
Step Depth
7 in
Step Width
36 in
Base Length
58 in
Base Width
40 in
Overall Height - Maximum
1.7 ft
Platform Height - Maximum
1.7 ft
Height Adjustability
Fixed Height

Details

Work Platform Item
Single Access Rolling Platform
Item
Mobile Work Platform
Material
Steel
Color
Gray
Load Capacity
800 lb
Handrails Included
No
Number of Steps
2
Standards
OSHA Compliant
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
2-1/2 in Rubber Pads
Number of Legs
2
Ladder Tread
Serrated
Platform Style
Single Access
Ladder Actuation
Tilt and Roll
Step Tread
Serrated
Climbing Angle
50 Degrees
Finish
Powder Coated
Series
WP
Weight
104 lb
Locking Mechanism
No Locking Mechanism
Includes Handrails
Handrails Not Included
Number of Access Sides
1
Mobility
Rolling
Number of Handrails
0
Tread Type
Serrated
Use Location
Indoor
Assembly
Assembled
Folding
Not Foldable
Load Capacity - Maximum
800 lb

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 20 in, Load Capacity 800 lb, Base Depth 58 in, Bottom Width 40 in, Platform Depth 48 in, Platform Width 36 in, Overall Height 1 ft 8 in, Handrail Height Not Applicable, Number of Legs 2, Number of Steps 2, Step Width 36 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA Compliant, Includes 2-1/2 in Rubber Pads, Handrails Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.