Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Platform, Rolling, Steel, 30 In H

  • Mfr # 3WP2436A3B8AC1P6

  • Zoro # G9928764


product price: $466.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
30 in
Overall Height
2 ft 6 in
Material
Steel
Overall Width
28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3WP2436A3B8AC1P6
Zoro #
G9928764
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Overall Height
2 ft 6 in
Overall Width
28"
Platform Depth
36 in
Platform Width
24 in
Base Depth
55 in
Bottom Width
28 in
Step Width
24 in
Step Depth
7 in
Base Length
55 in
Base Width
28 in
Height Adjustability
Fixed Height
Overall Height - Maximum
2.5 ft
Platform Height - Maximum
2.5 ft

Details

Item
Mobile Work Platform
Work Platform Item
Single Access Rolling Platform
Material
Steel
Color
Gray
Load Capacity
800 lb
Handrails Included
No
Climbing Angle
50 Degrees
Ladder Actuation
Tilt and Roll
Step Tread
Serrated
Platform Style
Single Access
Includes
2-1/2 in Rubber Pads
Standards
OSHA Compliant
Number of Legs
2
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Number of Steps
3
Ladder Tread
Serrated
Finish
Powder Coated
Series
WP
Weight
75 lb
Folding
Not Foldable
Number of Handrails
0
Includes Handrails
Handrails Not Included
Load Capacity - Maximum
800 lb
Locking Mechanism
No Locking Mechanism
Mobility
Rolling
Number of Access Sides
1
Tread Type
Serrated
Assembly
Assembled
Use Location
Indoor

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 30 in, Load Capacity 800 lb, Base Depth 55 in, Bottom Width 28 in, Platform Depth 36 in, Platform Width 24 in, Overall Height 2 ft 6 in, Handrail Height Not Applicable, Number of Legs 2, Number of Steps 3, Step Width 24 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA Compliant, Includes 2-1/2 in Rubber Pads, Handrails Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.