Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Platform, Rolling, Steel, 40 In H

  • Mfr # 4WP2448A3B8AC1P6

  • Zoro # G2237649


product price: $534.99
/ea
Item requires special delivery charges. A $420.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
40 in
Overall Height
3 ft 4 in
Material
Steel
Overall Width
28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WP2448A3B8AC1P6
Zoro #
G2237649
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Overall Height
3 ft 4 in
Overall Width
28"
Platform Depth
48 in
Platform Width
24 in
Base Depth
75 in
Bottom Width
28 in
Step Width
24 in
Step Depth
7 in
Base Length
75 in
Base Width
28 in
Overall Height - Maximum
3.3 ft
Platform Height - Maximum
3.3 ft
Height Adjustability
Fixed Height

Details

Work Platform Item
Single Access Rolling Platform
Item
Mobile Work Platform
Material
Steel
Color
Gray
Load Capacity
800 lb
Handrails Included
No
Finish
Powder Coated
Number of Steps
4
Number of Legs
2
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA Compliant
Platform Style
Single Access
Ladder Actuation
Tilt and Roll
Ladder Tread
Serrated
Includes
2-1/2 in Rubber Pads
Step Tread
Serrated
Climbing Angle
50 Degrees
Series
WP
Weight
112 lb
Number of Handrails
0
Locking Mechanism
No Locking Mechanism
Assembly
Assembled
Tread Type
Serrated
Folding
Not Foldable
Load Capacity - Maximum
800 lb
Includes Handrails
Handrails Not Included
Number of Access Sides
1
Mobility
Rolling
Use Location
Indoor

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 40 in, Load Capacity 800 lb, Base Depth 75 in, Bottom Width 28 in, Platform Depth 48 in, Platform Width 24 in, Overall Height 3 ft 4 in, Handrail Height Not Applicable, Number of Legs 2, Number of Steps 4, Step Width 24 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA Compliant, Includes 2-1/2 in Rubber Pads, Handrails Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.