Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Platform, Rolling, Steel, 40 In H

  • Mfr # 4WP3624RA3B8AC1P6

  • Zoro # G9928685


product price: $567.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
40 in
Overall Height
5 ft 10 in
Material
Steel
Overall Width
40"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WP3624RA3B8AC1P6
Zoro #
G9928685
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Overall Height
5 ft 10 in
Overall Width
40"
Platform Depth
24 in
Platform Width
36 in
Base Depth
51 in
Bottom Width
40 in
Step Width
36 in
Handrail Height
2.5 ft
Step Depth
7 in
Base Width
40 in
Base Length
51 in
Height Adjustability
Fixed Height
Platform Height - Maximum
3.3 ft
Overall Height - Maximum
5.8 ft

Details

Work Platform Item
Single Access Rolling Platform
Item
Mobile Work Platform
Material
Steel
Color
Gray
Load Capacity
800 lb
Handrails Included
Yes
Finish
Powder Coated
Standards
ANSI, OSHA Compliant
Number of Legs
2
Number of Steps
4
Platform Style
Single Access
Ladder Tread
Serrated
Number of Guard Rails
3
Ladder Actuation
Tilt and Roll
Step Tread
Serrated
Climbing Angle
50 Degrees
Includes
2-1/2 in Rubber Pads
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Series
WP
Weight
111 lb
Number of Access Sides
1
Tread Type
Serrated
Mobility
Rolling
Use Location
Indoor
Locking Mechanism
No Locking Mechanism
Number of Handrails
3
Includes Handrails
Handrails Included
Load Capacity - Maximum
800 lb
Assembly
Assembled
Folding
Not Foldable

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 40 in, Load Capacity 800 lb, Base Depth 51 in, Bottom Width 40 in, Platform Depth 24 in, Platform Width 36 in, Overall Height 5 ft 10 in, Handrail Height 2.5 ft, Number of Guard Rails 3, Number of Legs 2, Number of Steps 4, Step Width 36 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA Compliant, Includes 2-1/2 in Rubber Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.