Zoro Homepage

Work Platform, Rolling, Steel, 40 In H

  • Mfr # 4WP3648A3B8AC1P6

  • Zoro # G2237621


product price: $797.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
40 in
Overall Height
3 ft 4 in
Material
Steel
Overall Width
40"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WP3648A3B8AC1P6
Zoro #
G2237621
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Overall Height
3 ft 4 in
Overall Width
40"
Platform Depth
48 in
Platform Width
36 in
Base Depth
75 in
Bottom Width
40 in
Step Width
36 in
Step Depth
7 in
Base Length
75 in
Base Width
40 in
Height Adjustability
Fixed Height
Overall Height - Maximum
3.3 ft
Platform Height - Maximum
3.3 ft

Details

Item
Mobile Work Platform
Work Platform Item
Single Access Rolling Platform
Material
Steel
Color
Gray
Load Capacity
800 lb
Handrails Included
No
Number of Steps
4
Ladder Actuation
Tilt and Roll
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Climbing Angle
50 Degrees
Standards
OSHA Compliant
Ladder Tread
Serrated
Number of Legs
2
Platform Style
Single Access
Includes
2-1/2 in Rubber Pads
Finish
Powder Coated
Step Tread
Serrated
Series
WP
Weight
146 lb
Locking Mechanism
No Locking Mechanism
Tread Type
Serrated
Mobility
Rolling
Folding
Not Foldable
Assembly
Assembled
Number of Access Sides
1
Includes Handrails
Handrails Not Included
Number of Handrails
0
Load Capacity - Maximum
800 lb
Use Location
Indoor

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 40 in, Load Capacity 800 lb, Base Depth 75 in, Bottom Width 40 in, Platform Depth 48 in, Platform Width 36 in, Overall Height 3 ft 4 in, Handrail Height Not Applicable, Number of Legs 2, Number of Steps 4, Step Width 36 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA Compliant, Includes 2-1/2 in Rubber Pads, Handrails Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.