Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Platform, Rolling, Steel, 50 In H

  • Mfr # 5WP3624RA3B4B8AC1P6

  • Zoro # G2237615


product price: $988.99
/ea
Item requires special delivery charges. A $590.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
50 in
Overall Height
7 ft 2 in
Material
Steel
Overall Width
40"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5WP3624RA3B4B8AC1P6
Zoro #
G2237615
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Overall Height
7 ft 2 in
Overall Width
40"
Platform Depth
24 in
Platform Width
36 in
Base Depth
58 in
Bottom Width
40 in
Step Width
36 in
Handrail Height
3 ft
Step Depth
7 in
Base Width
40 in
Base Length
58 in
Overall Height - Maximum
7.2 ft
Platform Height - Maximum
4.2 ft
Height Adjustability
Fixed Height

Details

Item
Mobile Work Platform
Work Platform Item
Single Access Rolling Platform
Material
Steel
Color
Gray
Load Capacity
800 lb
Handrails Included
Yes
Finish
Powder Coated
Platform Style
Single Access
Ladder Tread
Serrated
Climbing Angle
50 Degrees
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Number of Guard Rails
3
Number of Legs
2
Ladder Actuation
Step Lock
Standards
ANSI, OSHA Compliant
Step Tread
Serrated
Includes
2-1/2 in Rubber Pads
Number of Steps
5
Series
WP
Weight
166 lb
Tread Type
Serrated
Number of Access Sides
1
Assembly
Assembled
Load Capacity - Maximum
800 lb
Folding
Not Foldable
Includes Handrails
Handrails Included
Use Location
Indoor
Locking Mechanism
Foot-Activated Step Lock
Number of Handrails
3
Mobility
Rolling

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 50 in, Load Capacity 800 lb, Base Depth 58 in, Bottom Width 40 in, Platform Depth 24 in, Platform Width 36 in, Overall Height 7 ft 2 in, Handrail Height 3 ft, Number of Guard Rails 3, Number of Legs 2, Number of Steps 5, Step Width 36 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA Compliant, Includes 2-1/2 in Rubber Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.