Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Platform, Rolling, Steel, 60 In H

  • Mfr # 6WP3660RA3B4B8AC1P6

  • Zoro # G2237579


product price: $1,332.99
/ea
Item requires special delivery charges. A $590.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
60 in
Overall Height
8 ft
Material
Steel
Overall Width
40"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6WP3660RA3B4B8AC1P6
Zoro #
G2237579
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Overall Height
8 ft
Overall Width
40"
Platform Depth
60 in
Platform Width
36 in
Base Depth
102 in
Bottom Width
40 in
Step Depth
7 in
Step Width
36 in
Handrail Height
3 ft
Base Length
102 in
Base Width
40 in
Overall Height - Maximum
8 ft
Height Adjustability
Fixed Height
Platform Height - Maximum
5 ft

Details

Item
Mobile Work Platform
Work Platform Item
Single Access Rolling Platform
Material
Steel
Color
Gray
Load Capacity
800 lb
Handrails Included
Yes
Step Tread
Serrated
Ladder Tread
Serrated
Standards
ANSI, OSHA Compliant
Number of Legs
2
Finish
Powder Coated
Includes
2-1/2 in Rubber Pads
Ladder Actuation
Step Lock
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Platform Style
Single Access
Number of Guard Rails
3
Number of Steps
6
Climbing Angle
50 Degrees
Series
WP
Weight
262 lb
Tread Type
Serrated
Number of Access Sides
1
Mobility
Rolling
Includes Handrails
Handrails Included
Number of Handrails
3
Use Location
Indoor
Locking Mechanism
Foot-Activated Step Lock
Folding
Not Foldable
Assembly
Assembled
Load Capacity - Maximum
800 lb

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 60 in, Load Capacity 800 lb, Base Depth 102 in, Bottom Width 40 in, Platform Depth 60 in, Platform Width 36 in, Overall Height 8 ft, Handrail Height 3 ft, Number of Guard Rails 3, Number of Legs 2, Number of Steps 6, Step Width 36 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA Compliant, Includes 2-1/2 in Rubber Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.