Zoro Homepage

Work Platform, Rolling, Steel, 70 In H

  • Mfr # 7WP2460RA3B4B8AC1P6

  • Zoro # G9928624


product price: $1,487.99
/ea
Item requires special delivery charges. A $590.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
70 in
Overall Height
8 ft 10 in
Material
Steel
Overall Width
28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7WP2460RA3B4B8AC1P6
Zoro #
G9928624
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Overall Height
8 ft 10 in
Overall Width
28"
Platform Depth
60 in
Platform Width
24 in
Base Depth
110 in
Bottom Width
28 in
Step Width
24 in
Step Depth
7 in
Handrail Height
3 ft
Base Length
110 in
Base Width
28 in
Overall Height - Maximum
8.8 ft
Height Adjustability
Fixed Height
Platform Height - Maximum
5.8 ft

Details

Item
Mobile Work Platform
Work Platform Item
Single Access Rolling Platform
Material
Steel
Color
Gray
Load Capacity
800 lb
Handrails Included
Yes
Number of Legs
2
Step Tread
Serrated
Number of Steps
7
Ladder Actuation
Step Lock
Platform Style
Single Access
Climbing Angle
50 Degrees
Ladder Tread
Serrated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Number of Guard Rails
3
Includes
2-1/2 in Rubber Pads
Standards
ANSI, OSHA Compliant
Finish
Powder Coated
Series
WP
Weight
231 lb
Number of Access Sides
1
Number of Handrails
3
Locking Mechanism
Foot-Activated Step Lock
Assembly
Assembled
Mobility
Rolling
Folding
Not Foldable
Includes Handrails
Handrails Included
Use Location
Indoor
Tread Type
Serrated
Load Capacity - Maximum
800 lb

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 70 in, Load Capacity 800 lb, Base Depth 110 in, Bottom Width 28 in, Platform Depth 60 in, Platform Width 24 in, Overall Height 8 ft 10 in, Handrail Height 3 ft, Number of Guard Rails 3, Number of Legs 2, Number of Steps 7, Step Width 24 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA Compliant, Includes 2-1/2 in Rubber Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.