Zoro Homepage

Yellow Crossover Bridge

  • Mfr # 7SCS36A3C2P3

  • Zoro # G7300659


product price: $2,363.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Number of Steps
7
Vertical Clearance
54 in
Step Width
24.1 in
Step Tread
Serrated/Diamond Plate
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7SCS36A3C2P3
Zoro #
G7300659
UPC #
-
Country of Origin
United States

Dimensions

Step Width
24.1 in
Overall Height
8 in
Platform Height
4 in
Platform Depth
49.3 in
Step Depth
7 in
Handrail Height
3.5 ft
Base Width
36.5 in
Vertical Clearance Height
54 in

Details

Number of Steps
7
Vertical Clearance
54 in
Step Tread
Serrated/Diamond Plate
Includes
Yellow Crossover Bridge
Item
Yellow Crossover Bridge
Load Capacity
500 lb
Material
Steel
Climbing Angle
50 Degrees
Standards
ANSI; OSHA
Color
Yellow
Finish
Powder Coated
Span
36 1/2 in
Item - Crossover Ladder
Crossover Bridge
Tread Type
Diamond Plate, Serrated
Load Capacity - Maximum
500 lb

Description

Crossover Bridge, Vertical Clearance 54 in, Span 36 1/2 in, Platform Height 4 in, Platform Depth 49.3 in, Number of Steps 7, Load Capacity 500 lb, Overall Height 8 in, Handrail Height 3.5 ft, Climbing Angle 50 Degrees , Step Tread Serrated/Diamond Plate, Step Width 24.1 in, Step Depth 7 in, Material Steel, Finish Powder Coated, Color Yellow, Standards ANSI; OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.