Body Wipes, 7.5 x 6.75 in Wipe, XL, Soft Pack, 8 PK
Mfr # 50830
Zoro # G710043998
product price: $34.85
/pk 8, $4.36/eaKey Features
Hygiene Properties
Alcohol Free
Wipes per Container
45
Color
White
Container Type
Soft Pack
Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50830
Zoro #
G710043998
UPC #
10036000508304
Country of Origin
United States
Dimensions
Wipe Width
6.75 in
Wipe Length
7.5 in
Details
Item
Body Wipes
Hygiene Properties
Alcohol Free
Wipes per Container
45
Color
White
Container Type
Soft Pack
Material
Cotton
Formula
Aloe, Butoxy PEG-4 PG-Amodimethicone, Caprylyl Glycol, Coco-Betaine, Fragrance/Parfum, Malic Acid, Polysorbate 20, Sodium Benzoate, Sodium Chloride, Sodium Citrate, Water
Fragrance
Fragrance Free
Standards
FSC
Flushable
Yes
Form
Wipes
Product Type
Body Wipes
NSF Rating
Not Rated
Series
Flushable Wipes
Description
Body Wipes, Container Type Soft Pack, Flushable Yes, Form Wipes, Formula Aloe, Butoxy PEG-4 PG-Amodimethicone, Caprylyl Glycol, Coco-Betaine, Fragrance/Parfum, Malic Acid, Polysorbate 20, Sodium Benzoate, Sodium Chloride, Sodium Citrate, Water, Fragrance Fragrance Free, Hygiene Properties Alcohol Free, NSF Rating Not Rated, Series Flushable Wipes, Standards FSC, Wipe Length 7.5 in, Wipe Width 6.75 in, Wipes per Container 45, Material Cotton, Product Type Body Wipes, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.