
Fresh Care Flushable Cleansing Cloths, White, 3.75 x 5.5, 42/Pack (Discontinued)
- Mfr # 36734
- Zoro # G4589451
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
36734
Zoro #
G4589451
UPC #
36000724424
Country of Origin
United States
Dimensions
Length
5 1/2"
Width
3 3/4"
Details
Packaging Type
Pack
Wipes per Container
42
Color
White
Hygiene Form
Hand/Body Wet Wipe
Industry Type
Hand/Body Wet Wipe
Application - First Aid and Wound Care
Skin
Item
Towels & Wipes
Application
Personal Wipe
Package Type
Pack
Material
Paper
Weight
0.742 lbs
Number of Plies
1
Description
CottonelleĀ® Fresh Care Flushable Cleansing Cloths, White, 3.75 x 5.5, 42/Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.