Shop COTTONELLE
See all product information
Create Account
Kimberly-Clark Professional Ultra Comfort Toilet Paper, 2 Ply, White, Paper, Fiber, 2PK
Mfr # 55464
Zoro # G023365169
product price:Â
$
46.65
/pk of 2, $23.33/ea
Key Features
Ply
2
Material
Paper, Fiber
Color
White
Features
Comfortable, Soft, Absorbent, Dye-free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55464
- Zoro #
- G023365169
- UPC #
- 36000554649
- Country of Origin
- United States
Details
- Ply
- 2
- Material
- Paper, Fiber
- Color
- White
- Item
- Toilet Paper
- Features
- Comfortable, Soft, Absorbent, Dye-free
Description
Cottony soft CleaningRipples deliver unbeatable comfort for a better clean, 3 times more absorbent so you feel comfortably dry, FSC-certified sheets made with 100% plant-based fibers from responsibly managed forests, Free of dyes and perfumes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.