Shop COTTONELLE
See all product information
Create Account
Ultra Clean Toilet Paper, 1 Ply, 248 Sheets/Roll, White, Paper, FiberPack, 4PK
- Mfr # 55489
- Zoro # G223364467
product price:Â
$
127.99
/pk of 4, $32.00/ea
Free Shipping & Returns
Key Features
Number of Sheets
248
Ply
1
Color
White
Material
Paper, Fiber
Features
Clog Safe, Septic Safe, Safe, Unscented, Absorbent, Flushable, Strong, Sewer-safe, Thick, Dye-free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55489
- Zoro #
- G223364467
- UPC #
- 10036000554899
- Country of Origin
- United States
- Item
- Toilet Paper
- Number of Sheets
- 248
- Ply
- 1
- Color
- White
- Material
- Paper, Fiber
- Features
- Clog Safe, Septic Safe, Safe, Unscented, Absorbent, Flushable, Strong, Sewer-safe, Thick, Dye-free
Description
CleaningRipples remove more in just one wipe and clean better, Removes residue and minimizes odor; safe for sensitive skin, FSC-certified fibers are 100% plant-based to support responsible forestry, 3 times stronger and thicker, Free of dyes and perfumes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.