This item is Discontinued.

Cougar Cougar MX660 MESH RGB Mid-Tower Case with Mesh Front Panel & Clear Tempered Glass Left Panel MX660 MESH RGB

Cougar MX660 MESH RGB Mid-Tower Case with Mesh Front Panel & Clear Tempered Glass Left Panel (Discontinued)

  • Mfr # MX660 MESH RGB
  • Zoro # G804150939
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MX660 MESH RGB
Zoro #
G804150939
UPC #
192554002293
Country of Origin
China

Description

Browse our collection of high quality, reliable and authentic Computer & Peripherals in desired configuration and compatibility. Whether you want to a new computer or add functionality to your computer, we have it all for you.

Specifications
  • Case Form Factor: Mid Tower
  • Motherboard Type: Mini ITX/ Micro ATX/ ATX/ CEB/ E-ATX
  • Input & Output Panel: Type C 3.1 x 1, USB3.0 x 2, Mic x 1 / Audio x 1, RGB Button
  • 3.5" Drive Bay: 2
  • 2.5" Drive Bay: 5+2 (Converted From 3.5" Drive Bays)/ (2 SSD Trays Included)
  • Expansion Slots: 7+2
  • Front Cooling Fan Support: 120 mm x 3 ( ARGB VK120 fans x 3 pre-installed ) / 140 mm x 2
  • Top Cooling Fan Support: 120 mm x 3/ 140 mm x 2
  • Rear Cooling Fan Support: 120 mm
  • PSU Cover: 120 mm (for HDD Cooling)
  • Maximun Number of Fans: 8 Maximum
  • Front Water Cooling Support: 360 mm / 280 mm / 240 mm / 140 mm / 120 mm
  • Top Water Cooling Support: 360 mm / 280 mm / 240 mm / 140 mm / 120 mm
  • Rear Water Cooling Support: 120 mm
  • Onboard Lighting System: Yes
  • RGB Sync with M/B: Yes
  • Maximum Graphics Card Length: 410 (mm)/ 16.1 (in.), (Horizontal graphics card slots are compatible with RTX 3090/3080/3070.)
  • Maximum CPU Cooler Height: 165 (mm)/ 6.5 (in.)
  • Maximum PSU Length: 200 (mm)/ 7.9 (in.)
  • Warranty: 1 Year
  • Dimension: 8.4" H x 19.5" W x 19" D
  • Weight: 17 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.