Shop All Axes, Hatchets, & Splitting Wedges
Council Tool
Axe, Sharpened, 19 in.L, 4 in. Cutting Edge
Mfr # JP20HB19C
Zoro # G0399887
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Handle Length 18 in
- Overall Length 19 in
- Head Material Steel
- Features Handle Grain Orientation Adds to The Strength and Ergonomics, Heat Treated for Maximum Edge Holding and Toughness
Product Information
- Brand Council Tool
- MFR # JP20HB19C
- Zoro # G0399887
- UPC # 008298152470
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 18 in |
Overall Length | 19 in |
Cutting Edge Length | 4 in |
Details
Description
Axe, Axe Type General Purpose Axes, Blade Edge Type Sharpened, Blade Finish Nickel Plated, Blade Material Steel, Cutting Edge Length 4 in, Grip Material None, Handle Color White, Handle Length 18 in, Handle Material Wood, Handle Style Curved, Head Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Forged Wire Stripper 8", 10-20 AWG (13 71 8 SBA)
- PROTO Ratcheting Box Wrench, 7-7/8 in. (JSBV2022)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 11 mm (614800 11)
- HHIP 1-1/2" X 3/4 Straight Shank Indexable End Mill (5820-1500)
- COUNCIL TOOL 1.5 lb Hookaroon, 4-1/2 In Edge, 36 In L Hickory Handle (150)
- COUNCIL TOOL Michigan Axe, 4-3/4 In Edge, 36 L, Hickory (35-2 MR)
- COUNCIL TOOL Pick Head Axe, 5 In Edge, 36 L, Fiberglass (C60P36)
- COUNCIL TOOL Splitting Maul, Steel, 6 lb. (PR60MFG)
- COUNCIL TOOL 3.5 lb Dayton Single Bit Axe, 4-3/4 In Edge, 36 In L Hickory Handle (35DR36C)
- COUNCIL TOOL Splitting Wedge, 2 x 9-3/8 In, Forged Stl (5W)
- WARWOOD TOOL 10 lb Carbon Spike Maul Bell Pattern, 36 Hickory Safety Grip Handle (302)
- Council Tool Axes, Hatchets, & Splitting Wedges