This item is Discontinued.

Council Tool Boys Axe, 3-3/4 In Edge, 28 In L, Hickory 22BR

Boys Axe, 3-3/4 In Edge, 28 In L, Hickory (Discontinued)

  • Mfr # 22BR
  • Zoro # G4767217
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22BR
Zoro #
G4767217
UPC #
008298254334
Country of Origin
Unknown

Dimensions

Handle Length
28"
Overall Length
28"

Details

Handle Material
Hickory
Head Material
Steel
Features
Hydraulically Seated Head, Secured with Serrated Aluminum Wedge, Lightweight, Moisture Content Does Not Change Size
Handle
Curved
Meets/Exceeds
Rc 45-60, Rc 48-55
Head Weight
2-1/4 lb.
Cutting Edge
3-3/4"
Item
Boys Axe
Face
Red Enamel Cutting Edges in Clear Lacquer
Type
Single Edge
Handle Design
Hickory Wood

Description

Boys Axe, Handle Material Hickory

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.