This item is Discontinued.

Council Tool Digging Bars, Digging Bar, 72 In. L 170SA

Digging Bars, Digging Bar, 72 In. L (Discontinued)

  • Mfr # 170SA
  • Zoro # G5410282
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
170SA
Zoro #
G5410282
UPC #
008298458336
Country of Origin
United States

Dimensions

Overall Length
72 in
Overall Width
1 in
Thickness
1 in
Dia.
1 in
Handle Length
15 in
Bar Width
1 in
Bar Diameter
1 in
End Width
1 in

Details

Item
Digging Bar
Features
Round Pencil Point End is Opposite Chisel End
Type
Digging Bars
Material
Steel
End Style
Chisel
Pry Bar Sub-Category
Digging Bars
Color
Black
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Black
Tether Ready
No
Bar Material
Steel
End Angle Style
Straight
Bar Color
Black
Bar Shape
Hexagon
Number of Nail Slots
0
Includes Handle
No
Weight
17 lb

Description

The Council Tool 170SA Digging Bar is the perfect tool for prying and wrecking. The round pencil point on one end and chisel point on the other, makes it a versatile choice. The 72 in. long digging bar has a 1 in. width and 1 in. thickness, making it sturdy enough to take on even the toughest jobs. It also features a tether capability so you can keep your tools secure when not in use. Made of steel, this black digging bar is resistant to rust and corrosion, ensuring that it will last through many projects. This Council Tool Digging Bar is designed to provide you with years of reliable service.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.