This item is Discontinued.

Council Tool Ditch Bank Blade, 12 In Edge, 30 L, Hickory 1230

Ditch Bank Blade, 12 In Edge, 30 L, Hickory (Discontinued)

  • Mfr # 1230
  • Zoro # G4053612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1230
Zoro #
G4053612
UPC #
008298305197
Country of Origin
Unknown

Dimensions

Handle Length
30
Overall Length
30 in
Cutting Edge Length
12 in
Blade Length
12 in

Details

Handle Material
Wood
Head Material
Steel
Features
Oil Quenched For Uniform Hardness And Straightness
Handle
Straight
Cutting Edge
12 in
Type
Double Edge
Face
Carbon Steel
Item
Ditch Bank Blade
Handle Design
Hickory Wood
Application
For Clearing Brush
Includes Cushioned Grip
No
Blade Design
Curved
Handle Color
Yellow
Includes Sheath
No
Blade Finish
Unfinished
Grip Material
None
Product Type
Ditch Blade
Sickle Hook
No
Blade Material
Steel
Second Side Blade Edge Type
Smooth
Blade Edge Type
Smooth
Handle Style
Straight
Single or Double Edged
Double Edge

Description

Ditch Bank Blade, Application For Clearing Brush, Blade Design Curved, Blade Edge Type Smooth, Blade Finish Unfinished, Blade Length 12 in, Blade Material Steel, Cutting Edge Length 12 in, Grip Material None, Handle Color Yellow, Handle Length 30 in, Handle Material Wood, Handle Style Straight, Includes Cushioned Grip No, Includes Sheath No, Overall Length 42 in, Product Type Ditch Blade, Second Side Blade Edge Type Smooth, Sickle Hook No, Single or Double Edged Double Edge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.