This item is Discontinued.

Council Tool Ditch Bank Blade, 16 In Edge, 36 L, Hickory 1636

Ditch Bank Blade, 16 In Edge, 36 L, Hickory (Discontinued)

  • Mfr # 1636
  • Zoro # G4775154
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1636
Zoro #
G4775154
UPC #
008298305159
Country of Origin
United States

Dimensions

Overall Length
36"

Details

Handle Material
Hickory
Head Material
Steel
Features
Oil Quenched For Uniform Hardness And Straightness
Handle
Straight
Cutting Edge
16"
Face
Carbon Steel
Type
Double Edge
Item
Ditch Bank Blade

Description

Ditch Bank Blade, Handle Material Hickory

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.