This item is Discontinued.

Council Tool Ditch Bank Blade, 16 In Edge, 40 L, Hickory 1642

Ditch Bank Blade, 16 In Edge, 40 L, Hickory (Discontinued)

  • Mfr # 1642
  • Zoro # G4767122
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1642
Zoro #
G4767122
UPC #
008298305135
Country of Origin
United States

Dimensions

Overall Length
40"

Details

Handle Material
Hickory
Head Material
Steel
Features
Oil Quenched For Uniform Hardness And Straightness
Handle
Straight 4-Hole
Cutting Edge
16"
Face
Carbon Steel
Item
Ditch Bank Blade
Type
Double Edge

Description

Ditch Bank Blade, Handle Material Hickory

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.