Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Swatter, Straight Handle, 60 In. L

  • Mfr # FS15

  • Zoro # G4104791


product price: $71.19
/ea

Key Features

Handle Material
Wood
Head Size
12 in W x 15 in L
Standards
USFS Specifications
Handle Length
60 in
Head Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS15
Zoro #
G4104791
UPC #
008298550092
Country of Origin
United States

Dimensions

Head Size
12 in W x 15 in L
Handle Length
60 in
Overall Length
6.46 ft
Head Width
12 in
Head Length
15 in

Details

Item
Fire Swatter
Handle Material
Wood
Standards
USFS Specifications
Head Material
Steel
Features
60 in American Ash Handle with a Ferrule for Strength and Durability, 1/4 in Dia x 12 in x 15 in Masticated Rubber Flap, Red Enamel Finish On The Metal Frame, Secured to a Rectangular Steel Structure Member with a Welded Stud Which is Forced Into A Ferrule
Application
Beating Down Fire and Ashes
Handle Type
Straight
Handle Style
Straight
Head Material Finish
Red Enamel
Number of Heads
1
Head Weight
2.1 lb
Tool Type
Swatter
Head Type
Swatter
Handle Color
Gray

Description

Fire Swatter, Handle Color Gray, Handle Length 60 in, Handle Material Wood, Handle Style Straight, Head Type Swatter, Head Weight 2.1 lb, Overall Length 6.46 ft, Tool Type Swatter, Application Beating Down Fire and Ashes, Features 60 in American Ash Handle with a Ferrule for Strength and Durability, 1/4 in Dia x 12 in x 15 in Masticated Rubber Flap, Red Enamel Finish On The Metal Frame, Secured to a Rectangular Steel Structure Member with a Welded Stud Which is Forced Into A Ferrule

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.