This item is Discontinued.

Council Tool Flat Head Axe, 5 In Edge, 36 L, Fiberglass C60F36

Flat Head Axe, 5 In Edge, 36 L, Fiberglass (Discontinued)

  • Mfr # C60F36
  • Zoro # G4770927
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C60F36
Zoro #
G4770927
UPC #
008298050059
Country of Origin
United States

Dimensions

Handle Length
36
Overall Length
36"

Details

Handle Material
Fiberglass
Head Material
Steel
Features
Hydraulically Seated Head, Secured with Serrated Aluminum Wedge, Lightweight, Moisture Content Does Not Change Size
Handle
Curved
Meets/Exceeds
Rc 45-55
Head Weight
6 lb.
Cutting Edge
5"
Item
Flat Head Axe
Face
Red Enamel Cutting Edges in Clear Lacquer
Type
Single Bit
Handle Design
Fiberglass

Description

Flat Head Axe, Handle Material Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.