This item is Discontinued.

Council Tool Forcible Entry Tool, 1 Pieces, 24 In. L SOS BP24

Forcible Entry Tool, 1 Pieces, 24 In. L (Discontinued)

  • Mfr # SOS BP24
  • Zoro # G4172192
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SOS BP24
Zoro #
G4172192
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
24"
Dia.
1"
Overall Width
6"
Thickness
6-1/2"

Details

Item
Forcible Entry Tool
Features
Solid, One Piece Construction,Ideal for Firefighting, Law Enforcement, and Military Applications
Material
Forged Tool Steel
Standards
ASME B107.54-2001, RC 46-54
Number of Pieces
1
Color
Natural Steel Powder Coated

Description

Forcible Entry Tool, Number of Pieces 1, Overall Length 24 in, Natural Steel Powder Coated, Material Forged Tool Steel, Overall Width 6 in, Dia. 1 in, Thickness 6 1/2 in, Features Solid, One Piece Construction,Ideal for Firefighting, Law Enforcement, and Military Applications, Standards ASME B107.54-2001, RC 46-54

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.