Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
75024
Zoro #
G4101763
UPC #
008298458558
Country of Origin
United States
Dimensions
Overall Length
24 in
Overall Width
3/4 in
Thickness
3/4 in
Dia.
3/4 in
Bar Width
3/4 in
End Width
3/4 in
Details
Features
Offset Chisel End, Nail Pulling Slot
Material
High Carbon Steel
Pry Bar Sub-Category
Wrecking Bars
Item
Gooseneck Wrecking Bar
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
End Style
Chisel
End Angle Style
Offset
Number of Nail Slots
1
Tether Ready
No
Includes Handle
No
Bar Shape
Hexagon
Bar Material
Steel
Non-sparking - Tether Ready
T No
Description
When you need to pull nails or pry things apart, the Council Tool 75024 Gooseneck Wrecking Bar is the tool for the job. It has a sharp chisel end and a nail pulling slot. The offset chisel end of this gooseneck wrecking bar allows you to get in between boards and other objects without damaging them. Its sharp blade can also be used as a pry bar. The 3/4" width means it is capable of working with just about any project that needs dismantling. With an overall length of 24 in., this versatile tool can easily reach into corners or hard to reach places. When it comes to projects that require demolition, this Council Tool Gooseneck Wrecking Bar will give you all the power you need.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.