This item is Discontinued.

Council Tool Handle, Bank Blade, 3Hole, 30 In, For 1636 70-035

Handle, Bank Blade, 3Hole, 30 In, For 1636 (Discontinued)

  • Mfr # 70-035
  • Zoro # G4772923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70-035
Zoro #
G4772923
UPC #
008298700350
Country of Origin
United States

Dimensions

Overall Length
36 in

Details

Item
Bank Blade Replacement Handle
Impact Rated
No
Material
Wood
For Use With Mfr. Model Number
1636
For Use With
Mfr. Model No. 1636
Type
3-Hole
Handle Type
Straight
Includes Cushioned Grip
No
Handle Material
Wood
Compatible with Manufacturer Model Number
1636
Compatible Manufacturer Part Number
1636
For Use with Mfr. Model Number
1636
Compatible with Mfr. Model No.
1636
For Use with Mfr Model Number
1636

Description

Bank Blade Replacement Handle, Compatible with Manufacturer Model Number 1636, Handle Material Wood, Includes Cushioned Grip No, Overall Length 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.