This item is Discontinued.

Council Tool Pick Head Axe, 3-3/4 In Edge, 28 L, Hickory 275P28C

Pick Head Axe, 3-3/4 In Edge, 28 L, Hickory (Discontinued)

  • Mfr # 275P28C
  • Zoro # G4155636
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
275P28C
Zoro #
G4155636
UPC #
008298203479
Country of Origin
Unknown

Dimensions

Handle Length
28
Overall Length
28 in
Cutting Edge Length
3 3/4 in

Details

Handle Material
Wood
Head Material
Steel
Features
Hydraulically Seated Head, Secured with Serrated Aluminum Wedge, Lightweight, Moisture Content Does Not Change Size
Handle
Curved
Meets/Exceeds
Rc 45-60, Rc 48-55
Head Weight
2 3/4 lb
Cutting Edge
3 3/4 in
Item
Pick Head Axe
Face
Red Enamel Cutting Edges in Clear Lacquer
Type
Single Bit
Handle Design
Hickory
Standards
Rc 45-60, Rc 48-55
Grip Material
None
Non-Magnetic
No
Includes Hammer Face
No
Handle Color
White
Non-Sparking
No
Blade Finish
Nickel Plated
Poll Style
Pick
Blade Material
Steel
Axe Type
Pick Head Axes
Handle Style
Curved
Blade Edge Type
Serrated
Head Color
Red, Silver

Description

Pick Head Axe, Axe Type Pick Head Axes, Blade Edge Type Serrated, Blade Finish Nickel Plated, Blade Material Steel, Cutting Edge Length 3 3/4 in, Grip Material None, Handle Color White, Handle Length 28 in, Handle Material Wood, Handle Style Curved, Head Color Red, Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.