This item is Discontinued.

Council Tool Pick Head Axe, 3 In Edge, 14 In L, Hickory 150P14C

Pick Head Axe, 3 In Edge, 14 In L, Hickory (Discontinued)

  • Mfr # 150P14C
  • Zoro # G3926553
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
150P14C
Zoro #
G3926553
UPC #
008298203493
Country of Origin
United States

Dimensions

Overall Length
14 in
Blade Length
3 in

Details

Handle Material
Wood
Head Material
Steel
Features
Hydraulically Seated Head, Secured With Serrated Aluminum Wedge, Lightweight, Moisture Content Does Not Change Size
Handle
Curved
Meets/Exceeds
Rc 48-55
Head Weight
1 1/2 lb
Cutting Edge
3 in
Face
Red Enamel Cutting Edges in Clear Lacquer
Item
Pick Head Axe
Type
Single Bit
Handle Style
Curved
Axe Type
Single Bit
Blade Edge Type
Red Enamel Cutting Edges in Clear Lacquer
Standards
Rc 48-55

Description

Pick Head Axe, Axe Type Single Bit, Blade Edge Type Red Enamel Cutting Edges in Clear Lacquer, Blade Length 3 in, Handle Material Wood, Handle Style Curved

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.