This item is Discontinued.

Council Tool Pick Mattock, Head Only, 5 lbs, Carbon Stl D50PM

Pick Mattock, Head Only, 5 lbs, Carbon Stl (Discontinued)

  • Mfr # D50PM
  • Zoro # G4088682
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D50PM
Zoro #
G4088682
UPC #
008298750072
Country of Origin
United States

Dimensions

Overall Length
19 in
Blade (1) Length
3.5 in
Blade (2) Length
0.13 in
Head Length
19 in
Blade (1) Width
1.02 in
Blade (2) Width
0.25 in

Details

Item
Pick Mattock
Type
Head Only
Head Weight
5 lb.
Head Material
Carbon Steel
Handle
Hickory
Features
Pointed Pick End And Mattock Blade End, RC 40-47
Meets/Exceeds
GSA Spec for NSN# 5120-00-243-2395

Description

Pick Mattock, Head Weight 5 lb., Overall Length 19 in, Features Pointed Pick End And Mattock Blade End, RC 40-47, Head Length 19 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.