This item is Discontinued.

Council Tool Pick Mattock, w/Handle, 5 lbs, Steel, 36 In D50PM-1

Pick Mattock, w/Handle, 5 lbs, Steel, 36 In (Discontinued)

  • Mfr # D50PM-1
  • Zoro # G4299102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D50PM-1
Zoro #
G4299102
UPC #
008298750171
Country of Origin
United States

Dimensions

Blade (2) Length
0.13 in
Blade (1) Width
1.02 in
Blade (2) Width
0.25 in
Overall Length
36 in
Blade (1) Length
3.5 in
Head Length
19 in

Details

Item
Pick Mattock
Type
w/Handle
Head Weight
5 lb.
Head Material
Carbon Steel
Handle
Hickory
Features
Pointed Pick End And Mattock Blade End, RC 40-47
Meets/Exceeds
GSA Spec for NSN# 5120-00-243-2395

Description

Pick Mattock, Head Weight 5 lb., Overall Length 36 in, Features Pointed Pick End And Mattock Blade End, RC 40-47, Head Length 19 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.