This item is Discontinued.

Council Tool Pinch Bars, Pinch Point Bar, 54 In. L 45SB

Pinch Bars, Pinch Point Bar, 54 In. L (Discontinued)

  • Mfr # 45SB
  • Zoro # G5365744
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45SB
Zoro #
G5365744
UPC #
008298458039
Country of Origin
United States

Dimensions

Overall Length
54 in
Overall Width
2 in
Dia.
1 in
Thickness
2 3/4 in
Bar Width
2 3/4 in
Bar Diameter
1 in
End Width
1 in

Details

Color
Black
Features
Blunt Diamond Points And Bent Chisels On Opposite Ends
Material
Steel
Pry Bar Sub-Category
Pinch Bars
Item
Pinch Point Bar
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Black
Series
SB
End Style
Chisel
Tether Ready
No
Number of Nail Slots
0
Bar Material
Steel
Non-sparking - Tether Ready
T No
Bar Shape
Hexagon
Includes Handle
No
Bar Color
Black
End Angle Style
Straight

Description

When you need to pry, pull or remove nails and staples, the Council Tool Pinch Bars are the perfect solution. With a thickness of 2 3/4 in., these pinch bars have blunt diamond points and bent chisels on opposite ends. They have an overall length of 54 in. and width of 2 in. The black steel bars come with tether capability for secure storage. Their diameter is 1 in., allowing them to fit into tight spaces easily. When it comes to pulling nails and staples, you will find no better tool than the Council Tool Pinch Bars.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.