This item is Discontinued.

Council Tool Pulaski Axe, 4-3/4In Edge, 36 L, Fiberglass 38PE136FG

Pulaski Axe, 4-3/4In Edge, 36 L, Fiberglass (Discontinued)

  • Mfr # 38PE136FG
  • Zoro # G3969506
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
38PE136FG
Zoro #
G3969506
UPC #
008298152395
Country of Origin
Unknown

Dimensions

Handle Length
36
Overall Length
36 in
Cutting Edge Length
4 3/4 in

Details

Handle Material
Fiberglass
Head Material
Steel
Features
Hydraulically Seated Head, Secured with Serrated Aluminum Wedge, Lightweight, Moisture Content Does Not Change Size
Handle
Straight
Meets/Exceeds
Rc 45-60, Rc 48-55
Head Weight
3 3/4 lb
Cutting Edge
4 3/4 in
Item
Pick Head Axe
Face
Red Enamel Cutting Edges in Clear Lacquer
Type
Single Bit
Handle Design
Fiberglass
Includes Hammer Face
No
Non-Sparking
No
Handle Style
Straight
Handle Color
Black
Blade Finish
Nickel Plated
Grip Material
None
Axe Type
Pick Head Axes
Standards
Rc 45-60, Rc 48-55
Non-Magnetic
No
Blade Material
Steel
Head Color
Red, Silver

Description

Pick Head Axe, Axe Type Pick Head Axes, Blade Finish Nickel Plated, Blade Material Steel, Cutting Edge Length 4 3/4 in, Grip Material None, Handle Color Black, Handle Length 3 ft, Handle Material Multi-Component, Handle Style Straight, Head Color Red, Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.