This item is Discontinued.

Council Tool Wood-Craft Camp-Carver WC17CCA16C

Wood-Craft Camp-Carver (Discontinued)

  • Mfr # WC17CCA16C
  • Zoro # G702684383
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WC17CCA16C
Zoro #
G702684383
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
19.5
Width
9
Height
3

Description

A carving axe that's not afraid to get dirty, the 16" Wood-Craft Camp Carver was designed for a variety of tasks. Built to choke up, featuring a poll made for the web of the hand, bearded blade, flat grind and swept toe. The 90-degree spine makes it usable for scraping tinder or starting fires as a ferro-rod. Weighing less than two pounds, the Camp Carver can be carried almost anywhere; whether a belt, go-bag or in your tool box. With a design inspired by the bearded axes of northern Europe, Council Tool Co.'s Carver is a favorite of carvers, backpackers, campers, ranchers and tradesmen.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.