Shop COUNTER ASSAULT
See all product information
Create Account
Bear Spray, Red, 10.2 oz Sz
- Mfr # 1506-7035
- Zoro # G516591983
product price:Â
$
73.19
/ea
Key Features
Active Ingredients
Capsaicin
Form
Liquid
Reusable
No
Overall Depth
2 1/4 in
Coverage Area
44 sq ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1506-7035
- Zoro #
- G516591983
- UPC #
- 722031414433
- Country of Origin
- United States
Dimensions
- Overall Depth
- 2 1/4 in
- Overall Height
- 8 1/2 in
- Container Size
- 10.2 oz
Details
- Item
- Bear Spray
- Active Ingredients
- Capsaicin
- Form
- Liquid
- Reusable
- No
- Coverage Area
- 44 sq ft
- Container Type
- Trigger Spray Bottle
- Indoor/Outdoor Use
- Outdoor
- Product Type
- Bear Spray
- Includes
- Belt Holster
- Targeted Animals
- Bears, Coyotes, Mountain Lions
- Color
- Red
- Standards
- AIM Act; EPA
- Wire Color
- Red
Description
Bear Spray, Product Type Bear Spray, Indoor/Outdoor Use Outdoor, Targeted Animals Bears, Coyotes, Mountain Lions, Active Ingredients Capsaicin, Coverage Area 44 sq ft, Overall Height 8 1/2 in, Form Liquid, Overall Width Not Applicable, Color Red, Container Size 10.2 oz, Overall Depth 2 1/4 in, Container Type Trigger Spray Bottle, Includes Belt Holster, Reusable No, Standards AIM Act; EPA
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.